Shop All Floor Scrubber Parts
Nobles
Dust Filter
Mfr # 9010042
Zoro # G5981193
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 21ML71
- For Use With Mfr. Model Number 9010139
- Includes Main Air Filter
- Type Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9010042
- Zoro # G5981193
- Country of Origin Italy
- Category Floor Scrubber Parts
Details
Item | Main Filter |
For Use With | 21ML71 |
For Use With Mfr. Model Number | 9010139 |
Includes | Main Air Filter |
Type | Dust |
Description
Main Filter, For Use With Grainger Item Number 21ML71, Includes Main Air Filter, Dust, For Use With 21ML71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Floor Stand, 1200 mL, Black (ALP430-L-S-BLK)
- ZEP Hand Soap Disp, GY, 1,000 mL, 9 7/8 inD (667301)
- MAX PRO Stain Remover, 13 oz. (SR-003-135)
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box (57037-00069)
- NOBLES Drain Hose Assembly, For Use With Mfr. Model Number: Speed Scrub 3, Speed Scrub 5 (1043538)
- NOBLES Abrasive Bristle Scrub Brush (1037278)
- NOBLES Scrub Brush, 20 in., Poly, 0.028 in. dia. (1213032)
- NOBLES Scrub Brush, 12 in., Poly, 0.035 in. dia. (1213040)
- NOBLES Cylindrical Brush, 32 In. Machine (374042)
- NOBLES Drain Hose Assembly (1011168)
- GOFER PARTS Replacement Squeegee - Rear (A) For Viper VF90125 (GSQ2029AX)
- Nobles Floor Scrubber Parts