Shop All Floor Scrubber Parts
Nobles
Cylindrical Brush, 32 In. Machine
Mfr # 374042
Zoro # G1921796
product price: $217.90
/ea
Free Shipping & Returns
$217.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 32 in
- For Use With Mfr. No. MV-SS5-0025, MV-5700-0004, MV-SSR-0017
- Bristle Color Black
- Bristle Dia. 0.035 in
- Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 374042
- Zoro # G1921796
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 32 in |
Bristle Dia. | 0.035 in |
Pad/Brush Size | 32 in |
Block Size | 3 1/4 in |
Brush Size | 32" |
Brush Diameter | 32 in |
Fits Machine Size | 32 in |
Bristle Diameter | 0.04 in |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. MV-SS5-0025, MV-5700-0004, MV-SSR-0017 |
Bristle Color | Black |
Bristle Material | Polypropylene |
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Cylindrical |
Features | Parts are Machine Specific |
Includes | (1) Brush |
Application | Scrubbing |
Material | Polypropylene |
Compatible with Manufacturer Part Number | 5680, 5700, T5e, T600, T600e, T7 |
Shape | Cylindrical |
Description
Floor Machine Brush, Application Scrubbing, Fits Machine Size 32 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 32 in, Block Size 3 1/4 in, Compatible with Manufacturer Part Number 5680, 5700, T5e, T600, T600e, T7, Bristle Diameter 0.04 in, Features Parts are Machine Specific, Includes (1) Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Filter, Pre Motor (71480)
- ODOBAN BioDrain Grease/Waste Digester, 32 fl oz (1 quart) 12 PK (ODO928062Q12)
- IRON OUT 800 oz. Plastic Bottle Fragrance Free Stain Remover (IO50N)
- BRILLO Steel Wool Soap Pad 10 Count (23310)
- NOBLES Drain Hose Assembly, For Use With Mfr. Model Number: Speed Scrub 3, Speed Scrub 5 (1043538)
- NOBLES Bumper Wheel (1010560)
- NOBLES Battery, Wet (222280)
- NOBLES Scrub Brush, 17 in., Nylon, 0.028 in. dia. (1213034)
- NOBLES Side Brush, Nylon (9009997)
- NOBLES Scrub Brush, 20 in., Nylon, 0.028 in. dia. (1210386)
- DAYTON Wheel (31UK26)
- Nobles Floor Scrubber Parts