Shop All Floor Scrubber Parts
Nobles
Cylindrical Brush, 26 In. Machine
Mfr # 399252
Zoro # G1519752
product price: $193.70
/ea
Free Shipping & Returns
$193.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-SS5-0024
- Machine Size 26 in
- Block Size 3 1/4 in
- Pad/Brush Shape Cylindrical
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 399252
- Zoro # G1519752
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 26 in |
Block Size | 3 1/4 in |
Pad/Brush Size | 26 in |
Brush Size | 26" |
Bristle Dia. | 0.028 in |
Fits Machine Size | 26 in |
Brush Diameter | 26 in |
Bristle Diameter | 0.03 in |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. MV-SS5-0024 |
Pad/Brush Shape | Cylindrical |
Bristle Color | Black |
Bristle Material | Polypropylene |
Floor Application | Cleaning, Scrubbing |
Includes | (1) Brush |
Features | For Indoor or Outdoor Use |
Application | Sweeping |
Material | Polypropylene |
Shape | Cylindrical |
Compatible with Manufacturer Part Number | T5, T5e |
Description
Floor Machine Brush, Application Sweeping, Fits Machine Size 26 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 26 in, Block Size 3 1/4 in, Compatible with Manufacturer Part Number T5, T5e, Bristle Diameter 0.03 in, Features For Indoor or Outdoor Use, Includes (1) Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Red 2" Floor Squeegee (HW30A)
- METHOD Method, Foaming Hand Wash, Orange Ginger, 10 Oz Pump Bottle, 6PK (01474)
- ZEP Ten Minute Drain Opener, 64oz, PK6 (ZHCR64NG6)
- BLUE DONUTS Blue Donuts Vented Stainless Steel Toilet Brush Holder (BD3931147)
- NOBLES Hose Assembly (374060)
- NOBLES Gasket, 613992 (613992)
- NOBLES Side Brush (604626)
- NOBLES Rotary Brush, 24 In. Machine (1220204)
- NOBLES Scrub Brush, 20 in., Poly, 0.028 in. dia. (1213032)
- NOBLES Scrub Brush, 17 in., Abrasive, 16 in. Block (1016763)
- GOFER PARTS Replacement Squeegee - Front For IPC Eagle MPVR05800 (GSQ1184BU)
- Nobles Floor Scrubber Parts