Shop All Floor Scrubber Parts
Nobles
Cylindrical Brush, 26 In. Machine
Mfr # 374041
Zoro # G0665095
product price: $191.70
/ea
Free Shipping & Returns
$191.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 28 in
- For Use With Mfr. No. MV-5700-0003, MV-SSR-0015
- Bristle Color Black
- Brush Size 26"
- Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 374041
- Zoro # G0665095
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 28 in |
Brush Size | 26" |
Bristle Dia. | 0.035 in |
Pad/Brush Size | 28 in |
Block Size | 3 1/4 in |
Bristle Diameter | 0.04 in |
Fits Machine Size | 28 in |
Brush Diameter | 28 in |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. MV-5700-0003, MV-SSR-0015 |
Bristle Color | Black |
Bristle Material | Polypropylene |
Pad/Brush Shape | Cylindrical |
Floor Application | Cleaning, Scrubbing |
Includes | (2) Brushes |
Features | Parts are Machine Specific |
Application | Scrubbing |
Material | Polypropylene |
Compatible with Manufacturer Part Number | 5680, 5700, T600, T600e, T7 |
Shape | Cylindrical |
Description
Floor Machine Brush, Application Scrubbing, Fits Machine Size 28 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 28 in, Block Size 3 1/4 in, Compatible with Manufacturer Part Number 5680, 5700, T600, T600e, T7, Bristle Diameter 0.04 in, Features Parts are Machine Specific, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 10" Replacement Squeegee Blade (77715)
- TOUGH GUY Sponge, 4-11/32"LMelam Foam, Wh/Blu, PK24 (280180)
- SOFIDEL Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (410339)
- BASICWISE Small Foot Massage Spa Bath Bucket (QI003438)
- NOBLES Rectifier (190753)
- NOBLES Centering Device (32506)
- NOBLES Dust Filter (9010042)
- NOBLES Cylindrical Brush, 32 In. Machine (374042)
- NOBLES Caster Swivel (1006343)
- NOBLES Scrub Brush, 20 in., Poly, 0.028 in. dia. (1213032)
- GLOBAL INDUSTRIAL Replacement Drainage Pipe D.38X900, 261990, 641250, 641263, 641745 (RP6439)
- Nobles Floor Scrubber Parts