Shop All Floor Scrubber Parts
Nobles
Cylindrical Brush, 20in., Poly, 0.018in.dia
Mfr # 1212762
Zoro # G2088409
product price: $170.60
/ea
Free Shipping & Returns
$170.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 20 in
- For Use With Mfr. No. MV-SS300-0011
- Brush Size 20"
- Pad/Brush Shape Cylindrical
- Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1212762
- Zoro # G2088409
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 20 in |
Brush Size | 20" |
Bristle Dia. | 0.018 in |
Block Size | 20 in |
Pad/Brush Size | 20 in |
Fits Machine Size | 20 in |
Bristle Diameter | 0.02 in |
Brush Diameter | 20 7/8 in |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. MV-SS300-0011 |
Pad/Brush Shape | Cylindrical |
Bristle Material | Polypropylene |
Bristle Color | Black |
Floor Application | Cleaning, Scrubbing |
Features | Optimal Operation with Tennant Machines |
Application | Cleaning, Scrubbing |
Material | Polypropylene |
Compatible with Manufacturer Part Number | T300, T300e |
Shape | Cylindrical |
Description
Floor Machine Brush, Application Cleaning, Scrubbing, Fits Machine Size 20 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 20 7/8 in, Block Size 20 in, Compatible with Manufacturer Part Number T300, T300e, Bristle Diameter 0.02 in, Compatible with Grainger Part Number Not Applicable, Features Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Synthetic, Black (2PYV4)
- INTERDESIGN WASTEBASKET YORK WH/CHM (74721)
- NOBLES/TENNANT SQUEEGEE SET - URE, FITS TN 1228909, 1228915 (9015735)
- SCHAEFER BRUSH Tube and Pipe Brush, 11 in L Handle, 4 in L Brush, Black, Wire, 15 in L Overall (14582GS)
- NOBLES Rotary Brush, 28 In. Machine (1220218)
- NOBLES Drain Hose Assembly (1011168)
- NOBLES Machine Drive Brush Plug (378805)
- NOBLES Rotary Brush, 32 In. Machine (1220224)
- NOBLES Washer, Flat (32505)
- NOBLES In-line filter (1005302)
- GOFER PARTS Replacement Squeegee - Rear (A) For Nilfisk/Advance 30069L (GSQ1008AX)
- Nobles Floor Scrubber Parts