Shop All Carpet Extractors & Accessories
Nobles
Corner Tool, 64-1/2 in.L, 12-1/2in.W, Metal
Mfr # 1210535
Zoro # G5602274
product price: $1,553.40
/ea
Free Shipping & Returns
$1,553.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 64 1/2 in
- Width 12 1/2 in
- For Use With 9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1210535
- Zoro # G5602274
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Length | 64 1/2 in |
Width | 12 1/2 in |
Details
Item | Corner Tool |
For Use With | 9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280 |
Material | metal |
Description
Corner Tool, Length 64 1/2 in, Width 12 1/2 in, For Use With 9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 6.50 gal Defenders Steel Step Cans, White, Steel (RCPST12EPLWH)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Gray, 19 1/2 in Dia, Open Top, LLDPE (FG395800GRAY)
- ROYAL BASKET TRUCKS Janitorial Organizer, Black (R00-KKX-JSN)
- TORK Tork Premium Bath Tissue Roll, 2-Ply, White (2465110)
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal (1210536)
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V (9004201-H)
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors (600048)
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard (K69066410)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal., PK4 (5001-1)
- NAMCO MANUFACTURING Scooter Husky Carpet Extractor, 17 gal. (4109)
- DIVERSEY Taski Ergodisc 2000 Corded Burnisher (D7519539)
- Nobles Carpet Extractors & Accessories