Shop All Vacuum Bags
Nobles
Cloth Bag Frame, 11 qt.
Mfr # 9009760
Zoro # G5632216
product price: $38.70
/ea
$38.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Reusable
- Material Cloth
- Size 11 qt.
- For Use With Mfr. No. 1070196
- Height 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9009760
- Zoro # G5632216
- Country of Origin China
- Category Vacuum Bags
Dimensions
Size | 11 qt. |
Height | 4-1/4" |
Details
Reusable | Reusable |
Material | Cloth |
Item | Cloth Bag Frame |
For Use With | Mfr. No. 1070196 |
For Vacuum Type | Canister Vacuum |
Fits Vacuum Brand | Nobles |
Fits Vacuum Models | 1070196 |
Accessory Type | Cloth Bag Frame |
Bag Filtration Type | Standard |
Description
Cloth Bag Frame, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1070196
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Single Phase Heavy Duty Filtered Vacuum (VHS120N1)
- BLUE MAGIC Liquid Metal Polish, Size 8 oz., Bottle (200-06)
- F MATIC Antibacterial Foam Soap 1000 mL Refill, 4PK (DRSHP-SP300-AB)
- PUFFS Plus Lotion 2 Ply Facial Tissue, 124 Sheets (PGC 39383)
- NOBLES Bag, Cloth, Reusable, 9 qt. (9009895)
- NOBLES Paper/Ply Vacuum Bags, 10 PK (1210869)
- NOBLES Vacuum Bag, 9 qt., 12 PK (9009784)
- NOBLES Vacuum Bag, 10 qt., 12 PK (9009380)
- HOOVER Conquest Allergen Vacuum Bags, Type A, 3 PK (HVR4010100A)
- SUN JOE Universal Replacement Paper Filter Bag for SWD16000 Wet / Dry Vacuum and Others | 10 Pack (SWD-16GB-10PK)
- APC FILTRATION Eureka Paper Vacuum Bag - MM, 3670 - 3690 Mighty Mite Canister - 10 Pack/10 Case (JAN-EUMM(10))
- Nobles Vacuum Bags