Shop All Vacuum Parts
Nobles
Brush Drive Belt, Fits Vacuum Models: 9007457, 9007459
Mfr # 100047-G
Zoro # G2525424
product price: $11.20
/ea
$11.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9007459, 9007457
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models 9007457, 9007459
- For Use With Mfr. Model Number CDV156B
- Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 100047-G
- Zoro # G2525424
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Vacuum Cleaner Belt |
For Use With | Mfr. No. 9007459, 9007457 |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | 9007457, 9007459 |
For Use With Mfr. Model Number | CDV156B |
Type | Rubber |
Fits Vacuum Brand | Nobles |
Description
Vacuum Cleaner Belt, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 9007457, 9007459
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 96 gal Trash Can, Brownstone (ANA96)
- DIVERSEY Floor Finish, 2.5L, 30 min., PK6 (5383021)
- TAYLOR FREEZER Brush Kit (F/ Shake Machines) (X35800)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 6.5A, 120V (SC889D)
- NOBLES Vacuum Cleaner Battery, Plastic, 10-1/2" L (1259620)
- NOBLES Brush Drive Belt (230349-G)
- NOBLES Vacuum Cleaner Brush Tool, PE, 12" L (9017542)
- NOBLES Power Cord, For 406F15, 50 ft./Electric (9015803)
- NOBLES Vacuum Hose (1014026)
- NILFISK-ADVANCE AMERICA Nilfisk GM80 HEPA Vacuum - 3-1/4 Gallon Cap. (1790132)
- DAYTON Drive Belt (31UL10)
- Nobles Vacuum Parts