Shop All Sweepers
This Product is Discontinued
Nobles
Battery Powered Sweeper, Walk Behind, 35In (Discontinued)
Mfr # 9010139
Zoro # G9927425
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path Width 35 in
- Sweeper Power Source Battery-Operated
- Sweeping Mechanism Triple Brush
- Sweeping Mechanism Material Nylon
- Hopper Capacity 2.2 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cleaning Path Width | 35 in |
Width | 31 in |
Side Broom Size | 14" |
Length | 42.6875 in |
Height | 26 in |
Brush Width | 20" |
Details
Sweeper Power Source | Battery-Operated |
Sweeping Mechanism | Triple Brush |
Sweeping Mechanism Material | Nylon |
Hopper Capacity | 2.2 cu ft |
Body Material | Plastic |
Includes | Battery, On-Board Charger |
Style | Self-Propelled Walk Behind |
Number of Brushes | 3 |
Max. Productivity | 23,620 sq. ft./hr. |
Power Source | 12V |
Cleaning Path | 35" |
Frame Materials | Rotationally Molded Polyethylene |
Item | Walk Behind Sweeper |
Battery Voltage | 12 V |
Max. Productivity Area | 23,620 sq ft/hr |
Sweeper Product Grouping | Walk Behind Sweeper |
Description
Walk Behind Sweeper, Sweeper Power Source Battery-Operated, Battery Voltage 12 V, Cleaning Path Width 35 in, Hopper Capacity 2.2 cu ft, Max. Productivity Area 23,620 sq ft/hr, Sweeping Mechanism Triple Brush, Sweeping Mechanism Material Nylon, Body Material Plastic, Height 26 in, Length 42.6875 in, Width 31 in, Includes Battery, On-Board Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.