Shop All Vacuum Accessories
Nobles
Bag, Dry, Everyday Use, 13-13/64" L, Cloth
Mfr # 9009023
Zoro # G2121548
product price: $87.70
/ea
Free Shipping & Returns
$87.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cloth
- Length 13-1/4"
- Width 14-13/16"
- Height 3-1/4"
- Fits Vacuum Brand Nobles, Tennant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9009023
- Zoro # G2121548
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 13-1/4" |
Width | 14-13/16" |
Height | 3-1/4" |
Width/Diameter | 15" |
Details
Material | Cloth |
Fits Vacuum Brand | Nobles, Tennant |
For Vacuum Type | Upright Vacuum |
Fits Brand | Tennant, Nobles |
For Use With | 1068028 |
Item | Vacuum Outer Bag |
Reusable | Reusable |
For Use With Mfr. Model Number | 1068028 |
Bag Type | Dry |
Efficiency | Everyday Use |
Bag Pickup Type | Dry |
Bag Material | Cloth |
Fits Vacuum Models | 1068028, V-LWU-13 |
Bag Filtration Type | Standard |
Bag Product Grouping | Vacuum Bag |
Bag Reusability | Reusable |
Description
Vacuum Outer Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models 1068028, V-LWU-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- WM BARR Wm Barr 32 Oz Instant Mold & Mildew Stain Remover FG502 (FG502)
- DIVERSEY Liquid Cleaners & Detergents, 32 oz, Blue, Ammonia, Bottle, 4 PK (CBD540298)
- EUREKA / SANITAIRE UPRIGHT - FAN - UPRIGHT VAC MOTOR (12988SAN)
- NOBLES Upright Cordless Vacuum, 3.5A, HEPA Filter (1236915)
- NOBLES Power Cord, 50 ft. (9013520)
- NOBLES Rear Squeegee Blade, Linatex Material (1203953)
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- NOBLES Nanoclean WCM, ecH2O, 270mL Cartridge (9013646)
- NOBLES Vacuum Cleaner Charger, Plastic, 71" L (1237435)
- GREEN KLEAN Green Klean GK-Ten-BacPK Tennant Nobles Portapac & Models 3050; 3000 & 3040 Replacement Vacuum Bags - 10 per Case - Case of 10 (GK-TenBacPak)
- Nobles Vacuum Accessories