Shop All Vacuum Bags
Nobles
Bag, Cloth, Reusable, 9 qt.
Mfr # 9009895
Zoro # G5816501
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Reusable
- Material Cloth
- Size 9 qt.
- Width 5-1/8"
- For Use With Mfr. No. 1070197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9009895
- Zoro # G5816501
- Country of Origin China
- Category Vacuum Bags
Dimensions
Size | 9 qt. |
Width | 5-1/8" |
Height | 5 1/2 in |
Length | 31 1/4 in |
Width/Diameter | 5 1/4 in |
Details
Reusable | Reusable |
Material | Cloth |
Item | Vacuum Bag |
For Use With | Mfr. No. 1070197 |
Bag Material | Cloth |
Bag Reusability | Reusable |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Nobles |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Canister Vacuum |
Bag Filtration Type | Standard |
Fits Vacuum Models | Tidy-Vac 6 |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models Tidy-Vac 6, Bag Filtration Type Standard, Bag Material Cloth, Bag Pickup Type Dry, Bag Reusability Reusable, Height 5 1/2 in, Length 31 1/4 in, Width/Diameter 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Exhaust Housing, Steel (N685)
- ROYAL BASKET TRUCKS Housekeeping Cart, Beige, Deluxe (G55-TNX-M3C-2DN)
- RUBBERMAID COMMERCIAL Microfiber Glass Cloth, PK12 (FGQ63000BL00)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteract Conc, Cucumber, 1qt, PK12 (12-32BWB-CM-F)
- NOBLES Vacuum Bag, 9 qt., 12 PK (9009784)
- NOBLES Paper/Ply Vacuum Bags, 10 PK (1210869)
- NOBLES Vacuum Bag, 10 qt., 12 PK (9009380)
- RIDGID Dust Bag, High Efficiency, VF3503, 5-10GL (40153)
- MAKITA Fleece Filter Dust Bag, XCV19, PK10, 10 PK (191T96-3)
- DAYTON Vacuum Bags, 5 PK (61HW08)
- NOBLES/TENNANT FILTER - 5680/5700 (370113)
- Nobles Vacuum Bags