Shop All Vacuum Parts
Nobles
Backpack Vacuum, Cordless, 11.4A, 63 dBA
Mfr # 9017572
Zoro # G6528833
product price: $2,144.00
/ea
Free Shipping & Returns
$2,144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Aspen
- Net Weight 19 lb.
- Amps 11.4
- Standards ETL
- Sound Level dBA 63 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9017572
- Zoro # G6528833
- Country of Origin China
- Category Vacuum Parts
Dimensions
Hose Dia. | 1 1/2 in |
Height | 21 in |
Diameter | 9-1/2" |
Cord Length | Cordless |
Hose Length | 6 ft |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 70 cfm, Weight 19 lb, Height 21 in, Sound Level 63 dB, Power 408 W, Current 11.3 A, Hose Dia. 1 1/2 in, Hose Length 6 ft, Voltage 36 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 1, Includes Charger Yes, Series Aspen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (29754)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Blue, 20 in L Overall (53753)
- MI-T-M Rocker Switch (32-0626)
- SANITAIRE Disturbulator Replacement (541041)
- NOBLES Vacuum Cleaner Battery, Plastic, 10-1/2" L (1259620)
- NOBLES Brush Drive Belt (230349-G)
- NOBLES Vacuum Hose (1014026)
- NOBLES Brush Drive Belt, Fits Vacuum Models: 9007457, 9007459 (100047-G)
- NOBLES Power Cord, For 406F15, 50 ft./Electric (9015803)
- NOBLES Vacuum Cleaner Brush Tool, PE, 12" L (9017542)
- PROTEAM VAC MOTOR - TF 120V 1STG 5.7 - AMETEK 119347-00 (834036)
- Nobles Vacuum Parts