Shop All Vacuum Parts
Nobles
Backpack Vacuum, Cordless, 11.4A, 63 dBA
Mfr # 9017569
Zoro # G6553841
product price: $2,010.00
/ea
Free Shipping & Returns
$2,010.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 408
- Diameter 9-1/2"
- Air Flow 70 cfm
- Filter Type HEPA
- Peak HP 1-39/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9017569
- Zoro # G6553841
- Country of Origin China
- Category Vacuum Parts
Dimensions
Diameter | 9-1/2" |
Height | 21 in |
Hose Dia. | 1 1/2 in |
Hose Length | 6 ft |
Cord Length | Cordless |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 70 cfm, Weight 19 lb, Height 21 in, Sound Level 63 dB, Power 408 W, Current 11.3 A, Hose Dia. 1 1/2 in, Hose Length 6 ft, Voltage 36 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 1, Includes Charger Yes, Series Aspen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Blue, 12PK (670235)
- HTH Super Granule Shock Treatment 1 lb (52019)
- ABCO PRODUCTS 60 FBG Mop Stick (01206-R)
- CARLISLE FOODSERVICE 40225EC03 Sparta 60'' Black Threaded Fiberglass Broom / Squeegee Handle (27140225BK)
- NOBLES Brush Drive Belt, Fits Vacuum Models: 9007457, 9007459 (100047-G)
- NOBLES Vacuum Cleaner Brush Tool, PE, 12" L (9017542)
- NOBLES Power Cord, For 406F15, 50 ft./Electric (9015803)
- NOBLES Vacuum Cleaner Battery, Plastic, 10-1/2" L (1259620)
- NOBLES Vacuum Hose (1014026)
- NOBLES Brush Drive Belt (230349-G)
- DEWALT Disposable Plastic Liner for DCV585 Dust Extractor (5 PK) (DCV9400)
- Nobles Vacuum Parts