Shop All Vacuum Parts
Nobles
Backpack Vacuum, Cordless, 11.4A, 63 dBA
Mfr # 9017568
Zoro # G6552207
product price: $1,944.00
/ea
Free Shipping & Returns
$1,944.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Aspen
- Watts 408
- Peak HP 1-39/64
- Hose Length 6 ft
- Amps 11.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9017568
- Zoro # G6552207
- Country of Origin China
- Category Vacuum Parts
Dimensions
Hose Length | 6 ft |
Hose Dia. | 1 1/2 in |
Diameter | 9-1/2" |
Cord Length | Cordless |
Height | 21 in |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 70 cfm, Weight 19 lb, Height 21 in, Sound Level 63 dB, Number of Motor Stages 1, Power 408 W, Current 11.3 A, Hose Dia. 1 1/2 in, Hose Length 6 ft, Voltage 36 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 1, Includes Charger Yes, Series Aspen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Squeegee, 18" Straight Rubber Blade (VV450)
- GLOBAL INDUSTRIAL 20 Replacement Pad Driver, VF82057 (261129)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641439BK)
- HYGENALL LEADOFF Lead Removing Wipes, Bucket, PK2 (LR910NRTB)
- NOBLES Vacuum Hose (1014026)
- NOBLES Brush Drive Belt, Fits Vacuum Models: 9007457, 9007459 (100047-G)
- NOBLES Vacuum Cleaner Brush Tool, PE, 12" L (9017542)
- NOBLES Brush Drive Belt (230349-G)
- NOBLES Power Cord, For 406F15, 50 ft./Electric (9015803)
- NOBLES Vacuum Cleaner Battery, Plastic, 10-1/2" L (1259620)
- SANITAIRE Replacement Brush Roller, Fits SC5700 (60844A10)
- Nobles Vacuum Parts