Shop All Portable Vacuums
Nobles
Backpack Vacuum, 6 qt., Anodized Wands, 10A
Mfr # 9013478
Zoro # G2015496
product price: $893.00
/ea
Free Shipping & Returns
$893.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Vacuum Filtration Type HEPA
- Weight 13 lb
- Vacuum Collection Type Disposable Bag
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9013478
- Zoro # G2015496
- Country of Origin China
- Category Portable Vacuums
Dimensions
Cord Length | 50 ft. |
Hose Length | 12 ft |
Hose Dia. | 1 1/2 in |
Diameter | 11" |
Height | 25 in |
Power Cord Length | 50 ft |
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 111 cfm, Weight 13 lb, Height 25 in, Sound Level 68 dB, Number of Motor Stages 1, Power 1,200 W, Current 10 A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 12 ft, Power Cord Length 50 ft, Series Aspen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG WIPES Multi-Purpose Wipes, Black, 640PK (BI441367)
- GAIN Gain Liquid Double Strength Original 6 Load 10 fl. oz., PK12 (00470)
- QUICKIE Brooms, 3" L Bristles, 54" L Handle (635SU)
- JUSTRITE 15 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26615W)
- TENNANT Canister Vacuum Dry Floor Tool Kit (KTRI05907)
- SANITAIRE FORCE QuietClean Upright Bagged Vacuum, Sealed HEPA, 23 lb, 4.5qt, Red (SC5815E)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- BLACK & DECKER POWERSERIES(TM) PRO Cordless 2in1 Pet Vacuum (HCUA525JP)
- DEWALT Cordless Vacuum, 18.0/20.0/120V (DCV581H/DCB203)
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal (GCV02ZX)
- Nobles Portable Vacuums