Shop All Squeegees
Nobles
26-Inch Front Mount Squeegee Kit
Mfr # 190108
Zoro # G0962087
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9007469, 9007473, 9007471
- For Use With Mfr. Model Number 9007469, 9007473, 9007471
- Type Front Mounting
- For Hose Diameter 2 1/2 in
- For Vacuum Type Upright Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Hose Diameter | 2 1/2 in |
Details
Item | Squeegee Kit |
For Use With | Mfr. No. 9007469, 9007473, 9007471 |
For Use With Mfr. Model Number | 9007469, 9007473, 9007471 |
Type | Front Mounting |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | 9007469, 9007471, 9007473 |
Fits Vacuum Brand | Nobles |
Includes | 26 in Front Mount Squeegee Kit |
Description
Squeegee Kit, For Hose Diameter 2 1/2 in, Includes 26 in Front Mount Squeegee Kit, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 9007469, 9007471, 9007473
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .60 Mil, White, 80 PK (78899BX)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm (1650RV)
- ABCO PRODUCTS Pro Angle Broom (401)
- PULEX Complete Technolite Squeegee 20 Inch (IMPU70078, SUPP70312)
- MIDWEST RAKE Gauge Rake Frame, 24" L, 66" Handle (57001)
- UNGER PROFESSIONAL Unger Professional 977060 12 in. Window Washing & Cleaning Combo (1614684)
- LIBMAN COMMERCIAL 18 Premium Swivel Squeegee, 12PK (1061)
- UNGER Complete Ninja Stripwasher 18 Inch (NI450,NJ450)
- ETTORE Master Squeegee Rubber Gross 22 Inch, 144PK (1439)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (77533/29383)
- Nobles Squeegees