Noblelift

SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAPACITY: 3300 LBS (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pallet Jacks
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Semi-electric Pallet Jack (Power Drive - Manual lift & Lower), Easy Pull-out Battery design for quick exchange, Unit can still be operated as a conventional pallet jack even when the battery gets discharged, Capacity: 3300 lbs., Fork Size: 27"W x 48"L, Min. Lowered Height: 3", Max. Lifting Height: 7", Red Polyurethane Non-marking Drive wheel, Red Polyurethane non-marking Single Fork Load Wheels, Entry and Exit Pallet Rollers, Stability casters

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.