Shop All Pallet Jacks
Noblelift
ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS
Mfr # ACR44-3348-2431
Zoro # G9779014
product price: $854.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # ACR44-3348-2431
- Zoro # G9779014
- Country of Origin China
- Category Pallet Jacks
Description
Roll Reel Carrier Pallet Jack AC55 series, Designed to carry rolls and reels with 24"-31" outer diameter, One-piece Casted Galvanized and Leak-proof pump, Capacity 4000lbs, Fork Size: 33"W x 48"L, Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Green, 20 ft. L (STRERS2-20)
- INDUSCO Cable, 1/8", 7x7", Galv x 250ft. (20500141)
- DAYTON Steel Pallet Jack, 5500 lbs. Capacity (490Z07)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Self Colored, 550' per Drum (T0180512)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x80" – CAPACITY: 4400 LBS (ACL44-2180)
- NOBLELIFT ELECTRIC PALLET JACK-FORK SIZE: 21"x45"-CAPACTY: 3300 LBS-Li-ion BAT. (PTE33N-2145)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS (DGB33-2748)
- NOBLELIFT QUICK LIFT PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 4400 LBS (ACF44-2748)
- NOBLELIFT FOUR-WAY PALLET JACK - FORK SIZE: 33"x48" – CAPACITY: 4400 LBS (AC-4WAY-3348)
- NOBLELIFT ULTRA-LOW PROFILE PALLET JACK - FORK SIZE: 27"x44", CAPACITY: 2200 LBS (AC-UL22-2744)
- VESTIL Non Adjustable Pallet Jockey (PJ-1005)
- Noblelift Pallet Jacks & Pallet Tilters