Shop All Pallet Jacks
Noblelift
QUICK LIFT PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 4400 LBS
Mfr # ACF44-2748
Zoro # G9779145
product price: $456.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$456.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # ACF44-2748
- Zoro # G9779145
- Country of Origin China
- Category Pallet Jacks
Description
Quick Lift Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 4400lbs, Fork Size: 27"W x 48"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 7 ft L, 10600 lb Cap (EE120X7)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE1801DFX7)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 265 lb. (LKRA-TPA 126KF)
- ZORO SELECT Rope, 600ft, Wht, 200lb., Polystr (P02600-01)
- NOBLELIFT ULTRA-LOW PROFILE PALLET JACK - FORK SIZE: 27"x44", CAPACITY: 2200 LBS (AC-UL22-2744)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 6600 LBS (AC66-2748)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x118", CAPACITY: 4400 LBS (ACL44-27118)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x80" – CAPACITY: 4400 LBS (ACL44-2180)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 18"x36" – CAPACITY: 5500 LBS (AC55-1836)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (DF55-2148)
- KEEN ECO I-55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583819)
- Noblelift Pallet Jacks