Shop All Pallet Jacks
Noblelift
PREMIUM PALLET JACK WITH SCALE - FORK SIZE: 22"x48" – CAP: 4400 LBS
Mfr # SAC44-2148
Zoro # G9778682
product price: $2,034.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,034.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # SAC44-2148
- Zoro # G9778682
- Country of Origin China
- Category Pallet Jacks
Description
Premium Manual Pallet Jack AC55 series with Mettler Toledo scale, 99.9% scale accuracy, One-piece Casted Galvanized and Leak-proof pump, Capacity 4400lbs, Fork Size: 22"W x 48"L, Min. Lowered Height 3", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Black (2HDN7)
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. (2ZDE6)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Blue (TDT-50-LD-BLUE)
- WERNER Sling Anchor-2 (A114002)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x42" – CAPACITY: 5500 LBS (AC55-2742)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x60" – CAPACITY: 4400 LBS (ACL44-2760)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x80" – CAPACITY: 4400 LBS (ACL44-2780)
- NOBLELIFT LOW PROFILE PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 4400 LBS (AC-LOW44-2748)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (DF55-2148)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- GLOBAL INDUSTRIAL Self-Propelled Electric Pallet Jack Truck, 2 60AH Batteries, 3300 Lb. Cap. (988993)
- Noblelift Pallet Jacks & Pallet Tilters