Shop All Mobile Lift Tables
Noblelift
Manual Mobile Single Stainless Steel Scissor Lift Table Rect
Mfr # 892TF110S
Zoro # G211635814
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # 892TF110S
- Zoro # G211635814
- Country of Origin China
- Category Mobile Lift Tables
Description
Improve worker productivity by raising the working load to the proper height using this Noblelift manual mobile single stainless steel scissor lift table TF110S. This table is ideal for working with parts in containers lifting and positioning work handling pallets or installing items in a conveyor system. It features an overload protection system for safe use and it has a chrome-plated handle for added durability and longevity. The supreme-quality German-designed hydraulic pump is leakproof for efficient use.This table lift is made of high-quality stainless steel with a 1100 lb. capacity. It is designed to reduce worker injuries by raising the workload up to an ergonomic working height. The dual brakes with foot pedal allow you to lock it firmly in place. The casters are smooth gliding and the polyurethane wheels won't leave marks. This unit can easily be lowered and lifted from 11 3/4'' to 35'' while the 19 3/4'' x 32'' platform provides plenty of space to transport products. Effortlessly lift materials up to a convenient working height with this handy lift table.Overall Dimensions:Length: 19 3/4''Width: 32''Height: 11 3/4'' - 35''Capacity: 1100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA SHEAVE 1/3V 2.65 OD X 0.75 ID (579794501)
- ZORO SELECT Caster Wheel, Phenolic, 2-3/16 in. Hub (1G421)
- COTTERMAN Ring Replacement Kit (SU9071)
- ZORO SELECT Chain, Dbl, Zinc, Sz #1,155 Lb Load, 100 Ft (2ZDH6)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- VESTIL Foot Pump Scissor Cart, 1500 lb. Cap, 48"W, 40"L (CART-40-15-M)
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump (CART-2000-2040-FP)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- EOSLIFT Industrial Grade Heavy Duty TA70 Manual Scissor Lift Table Cart 1543 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA70)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- SOUTHWORTH Scissor Lift Table, 600 lb. Cap, 20"W, 32"L (XP24-600)
- Noblelift Mobile Lift Tables