Shop All Mobile Lift Tables
Noblelift
Manual Mobile Single Scissor Lift Table with 17 3/4'' x 27 1/2'' Platform TF33
Mfr # 892TF33
Zoro # G511635958
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # 892TF33
- Zoro # G511635958
- Country of Origin China
- Category Mobile Lift Tables
Description
Improve worker productivity by raising the working load to the proper height using this Noblelift manual mobile single scissor lift table with a 17 3/4'' x 27 1/2'' platform and 330 lb. capacity. It is ideal for working with parts in containers lifting and positioning work handling pallets or installing items in a conveyor system. It features an overload protection system and chrome-plated handle for added durability and longevity. The supreme-quality hydraulic pump is German-designed and leak-proof!This table lift is made of high-quality steel and is designed to reduce worker injuries by raising the workload up to an ergonomic working height. The dual brakes with foot pedal allow you to lock it firmly in place. The casters are smooth gliding and the polyurethane wheels won't leave marks. Lifting and lowering the table is simple and it is ideal for transporting products. Effortlessly lift materials up to a convenient working height with this Noblelift lift table.Overall Dimensions:Length: 17 3/4''Width: 27 1/2''Height: 9'' - 28 1/2''Capacity: 330 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 26 Puller Hook Bar (44420)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 30in Yellow (NNLR-30)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 19 ft L, 13200 lb Cap (EN150X19)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L (33W295)
- DAYTON Scissor Lift Table, 600 lb. Cap, 24"W, 36"L (33W290)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- GLOBAL INDUSTRIAL Mobile Lift & Tilt Scissor Lift Table 400 Lb. Capacity - 29 x 19 Platform (168079)
- VESTIL Air Hydraulic Steel Cart, 1750 lb. Cap, 20"W, 39-1/2"L (AIR-1750)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- Noblelift Mobile Lift Tables