Shop All Stationary Lift Tables
Noblelift
MANUAL LIFT TABLE - PLATFORM SIZE: 31.9" x 63" - CAPACITY: 1100 LBS
Mfr # TG110
Zoro # G9779069
product price: $1,220.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,220.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # TG110
- Zoro # G9779069
- Country of Origin China
- Category Stationary Lift Tables
Description
Manual Single Scissor Lift Table, Capacity: 1100 lbs, Platform Size: 31.9" x 63", Min. Lowered Height: 11.25", Max. Lift Height: 36"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2460A8 A9-14 B1 C2 P6)
- CATERPILLAR 2Pc 1"X10Ft Ratchet Tie Down (1000/3000) (980090N)
- RONSTAN INTERNATIONAL Horn Cleat, Nylon, 6 1/2", 1/4" Faster (RF523)
- ZORO SELECT Caster Wheel, 8" dia., Sleeve Bearing (W-820-HNY-3/4)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 17.75" x 27.5" - CAPACITY: 330 LBS (TF33)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 2200 LBS. CAP. (ELF22-48X48)
- NOBLELIFT ELECTRIC LIFT TABLE - PLATFORM SIZE: 19.7" x 35.75", CAPACITY: 770 LBS (ETFD77)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.7" x 32" - CAPACITY: 1100 LBS (TF110)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 24" x 48" - CAPACITY: 1500 LBS (TFD150)
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75"x35.75"-CAP: 2200 LBS (TFD77S)
- DAYTON Scissor Lift Table, 3000 lb Load Capacity (60NH56)
- Noblelift Stationary Lift Tables