Shop All Stationary Lift Tables
Noblelift
MANUAL LIFT TABLE - PLATFORM SIZE: 29.5" x 80" - CAPACITY: 2200 LBS
Mfr # TG220
Zoro # G9779075
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$2,155.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noblelift
- MFR # TG220
- Zoro # G9779075
- Country of Origin China
- Category Stationary Lift Tables
Description
Manual Single Scissor Lift Table, Capacity: 2200 lbs, Platform Size: 29.5" x 80", Min. Lowered Height: 13.8", Max. Lift Height: 53.5"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF58)
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- BUYERS PRODUCTS 30 Foot Commercial Grade Ratchet Strap with Soft Rubber Grips - J Hooks (5483000)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W, PR (FE-HS-4-72)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.7" x 32" - CAPACITY: 1100 LBS (TF110)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 24" x 48" - CAPACITY: 1500 LBS (TFD150)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 31.9" x 63" - CAPACITY: 1100 LBS (TG110)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 17.75" x 27.5" - CAPACITY: 330 LBS (TF33)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 24"W x 48"L, 2200 LBS. CAP. (ELF22-24X48)
- NOBLELIFT ELECTRIC STATIONARY ULTRA LOW-PROFILE U-SHAPED LIFT TABLE, 57"W x 45"L, 2200 LBS. CAP. (HTF-U22)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- Noblelift Stationary Lift Tables