Shop All Stationary Lift Tables
Noblelift
MANUAL LIFT TABLE - PLATFORM SIZE: 24" x 48" - CAPACITY: 1500 LBS
Mfr # TFD150
Zoro # G9779190
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,293.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noblelift
- MFR # TFD150
- Zoro # G9779190
- Country of Origin China
- Category Stationary Lift Tables
Description
Manual Double Scissor Lift Table, Capacity: 1500 lbs, Platform Size: 24" x 48", Min. Lowered Height: 17.5", Max. Lift Height: 59"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Twin Loop, 100 ft., 155 lb., Weldless (7010132)
- ZORO SELECT Plate Caster, Light-Duty, 264 lb., Black (416P20)
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 8400 lb. (EE90X6)
- WERNER Straight Ladder, Fiberglass, 300 lb. Load Capacity (D6208-1)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 36"W x 48"L, 3300 LBS. CAP. (ELF33-36X48)
- NOBLELIFT ELECTRIC LIFT TABLE - PLATFORM SIZE: 20" x 39.4" - CAPACITY: 1650 LBS (ETF165)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 72"L, 5500 LBS. CAP. (ELF55-48X72)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 2200 LBS. CAP. (ELF22-48X48)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 24"W x 48"L, 2200 LBS. CAP. (ELF22-24X48)
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75"x35.75"-CAP: 2200 LBS (TFD77S)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- Noblelift Lifting Tables