Shop All Mobile Lift Tables
Noblelift
Manual Large Scissor Lift Table with 31 7/8'' x 63'' Platform TG110
Mfr # 892TG110
Zoro # G811635825
product price: $2,565.99
/ea
Free Shipping & Returns
$2,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # 892TG110
- Zoro # G811635825
- Country of Origin China
- Category Mobile Lift Tables
Description
Improve worker productivity by raising the working load to the proper height using this Noblelift manual large scissor lift table with 31 7/8'' x 63'' platform TG110 and a 1100 lb. capacity. It is ideal when a larger platform space is needed for working with parts in containers lifting and positioning work handling pallets or installing items in a conveyor system. It features an overload protection system and chrome-plated handle for added durability and longevity. The supreme quality hydraulic pump is German-designed and leak-proof!This table lift is made of high-quality steel and is designed to reduce worker injuries by raising the workload up to an ergonomically correct working height. The double brakes with foot pedal allow you to lock it firmly in place. The casters are smooth gliding and the polyurethane wheels won't leave marks. Effortlessly lift materials up to a convenient working height with this Noblelift lift table.Overall Dimensions:Length: 63''Width: 31 7/8''Height: 11 1/4'' - 36''Capacity: 1100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 1000 lb., Gray (26Y438)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246)
- RONSTAN INTERNATIONAL Saddle, Ferrule Eye, 1/2", Clearance (RF1057)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VJZ8)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- SOUTHWORTH Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L (L-250)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- GLOBAL INDUSTRIAL Self Propelled Mobile Scissor Lift Table, 40L x 20-1/2W, 2000 Lb. Cap. (988159)
- GLOBAL INDUSTRIAL Mobile Lift & Tilt Scissor Lift Table 400 Lb. Capacity - 29 x 19 Platform (168079)
- GLOBAL INDUSTRIAL 20 x 35-3/4 Stainless Steel Mobile Scissor Lift Table, 800 Lb. Cap. (989010)
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- Noblelift Lifting Tables