Shop All Pallet Jacks
Noblelift
LOW PROFILE PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 4400 LBS
Mfr # AC-LOW44-2748
Zoro # G9779163
product price: $576.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # AC-LOW44-2748
- Zoro # G9779163
- Country of Origin China
- Category Pallet Jacks
Description
Low-Profile Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 4400lbs, Fork Size: 27"W x 48"L, Min. Lowered Height 2", Max. Lifting Height: 6", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3204 Deluxe Motorcycle Wheel Chock / Tie-Down Kit (5600.3204)
- SUPERWINCH Pulley Block (2229A)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 7200 lb. (01318 5)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 16' - 1-ply (EE1-903-16-T3)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4048-3247)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (DF55-2148)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x80" – CAPACITY: 4400 LBS (ACL44-2780)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE: 27"x48"–CAPACITY: 5500 LBS-STEEL WHEELS (AC55-2748SW)
- NOBLELIFT FOUR-WAY PALLET JACK - FORK SIZE: 33"x48" – CAPACITY: 4400 LBS (AC-4WAY-3348)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- NOBLELIFT MANUAL HIGH LIFT PALLET JACK - FORK SIZE: 27"x45" - CAPACTY: 3300 LBS (SLP33-2748)
- Noblelift Pallet Jacks & Pallet Tilters