Shop All Pallet Jacks
Noblelift
LOW PROFILE PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 4400 LBS
Mfr # AC-LOW44-2148
Zoro # G9779050
product price: $560.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # AC-LOW44-2148
- Zoro # G9779050
- Country of Origin China
- Category Pallet Jacks
Description
Low-Profile Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 4400lbs, Fork Size: 21"W x 48"L, Min. Lowered Height 2", Max. Lifting Height: 6", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1508)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 315 lb (PGS50748ZN-TPU33(GG))
- SOLID SHELVING 200 ft. 1-0 Safety Brass-Plated Chain (SO3109789)
- BISON LIFTING EQUIPMENT 10 Ton Plain Trolley, 4.92" - 7.99" (PT100)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4548-4863)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE:27"x48"–CAPACITY: 5500 LB-NYLON WHEELS (AC55-2748NW)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x42" – CAPACITY: 5500 LBS (AC55-2742)
- NOBLELIFT STAINLESS STEEL PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (ACS44-2748)
- NOBLELIFT MANUAL HIGH LIFT PALLET JACK - FORK SIZE: 21"x45" - CAPACTY: 3300 LBS (SLP33-2148)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- GLOBAL INDUSTRIAL Battery High Lift Skid Truck, 3300 Lb. Capacity, 21 x 44 Forks (989066)
- Noblelift Pallet Jacks