Shop All Pallet Jacks
Noblelift
HEAVY DUTY PALLET JACK - FORK SIZE: 27"x42" – CAPACITY: 5500 LBS
Mfr # AC55-2742
Zoro # G9778691
product price: $438.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # AC55-2742
- Zoro # G9778691
- Country of Origin China
- Category Pallet Jacks
Description
Heavy Duty Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 5500lbs, Fork Size: 27"W x 42"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 2/0 x 100 ft. Tenso Chain - Zinc Plated (515522)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1404HD)
- ZORO SELECT Low Profile Machine Guard (1GUE1)
- ARSENAL BY ERGODYNE Canvas Hoist Bucket, XL, Swivel (5945)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x72" – CAPACITY: 4400 LBS (ACL44-2172)
- NOBLELIFT ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAPACTY: 3300 LBS-Li-ion BAT. (PTE33N-2745)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE:27"x48"–CAPACITY: 5500 LB-NYLON WHEELS (AC55-2748NW)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4548-4863)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x36" – CAPACITY: 5500 LBS (AC55-2736)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x60" – CAPACITY: 4400 LBS (ACL44-2760)
- EOSLIFT Professional Grade M25 Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M25)
- Noblelift Pallet Jacks