Shop All Pallet Jacks
Noblelift
EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x80" – CAPACITY: 4400 LBS
Mfr # ACL44-2780
Zoro # G9779084
product price: $691.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # ACL44-2780
- Zoro # G9779084
- Country of Origin China
- Category Pallet Jacks
Description
Extra-Long Forks Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 4400lbs, Fork Size: 27"W x 80"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 6' - 2-ply (EE2-902-06-T4)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL3)
- KINEDYNE Lever Load Binder, Fixed, 9200 lb. (10036HDGRA)
- BUDGIT HOISTS Latch Kit for #4 Hook (11330704)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS (DGB33-2748)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x36" – CAPACITY: 5500 LBS (AC55-2736)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 21"x48"-CAP: 3300 LBS (DGB33-2148)
- NOBLELIFT LOW PROFILE PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 4400 LBS (AC-LOW44-2148)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (AC55-2748)
- NOBLELIFT MANUAL HIGH LIFT PALLET JACK - FORK SIZE: 27"x45" - CAPACTY: 3300 LBS (SLP33-2748)
- PINPOINT 4YX97 Load Wheel Kit for Manual Pallet Jack - Black (PI2234842)
- Noblelift Pallet Jacks & Pallet Tilters