Shop All Pallet Jacks
Noblelift
EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x60" – CAPACITY: 4400 LBS
Mfr # ACL44-2760
Zoro # G9778743
product price: $620.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$620.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # ACL44-2760
- Zoro # G9778743
- Country of Origin China
- Category Pallet Jacks
Description
Extra-Long Forks Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 4400lbs, Fork Size: 27"W x 60"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #35 Sash Chain, Solid Bronze, 100' per Carton (T0893574N)
- FRANK WINNE & SONS Manila Rope, dia. 5/16" L, 850 ft. (16016)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- PAKE HANDLING TOOLS Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 7' Length, 84 in (PAKPLBS7)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4548-4863)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x42" – CAPACITY: 5500 LBS (AC55-2742)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 21"x48"-CAP: 3300 LBS (DGB33-2148)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x72" – CAPACITY: 4400 LBS (ACL44-2172)
- NOBLELIFT PREMIUM PALLET JACK WITH SCALE - FORK SIZE: 27"x48" – CAP: 4400 LBS (SAC44-2748)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 18"x36" – CAPACITY: 5500 LBS (AC55-1836)
- EOSLIFT Professional Grade M25NS (Narrow and 36" Short) Manual Pallet Jack 5,500 lbs. 20.5 in. x 36 in. German Seal System with Polyurethane Wheels (M20NS)
- Noblelift Pallet Jacks