Shop All Pallet Jacks
Noblelift
EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x60" – CAPACITY: 4400 LBS
Mfr # ACL44-2160
Zoro # G9779111
original price:
$950.59
31% off
new price: $652.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$652.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # ACL44-2160
- Zoro # G9779111
- Country of Origin China
- Category Pallet Jacks
Description
Extra-Long Forks Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 4400lbs, Fork Size: 21"W x 60"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D Nickel Copper Ridge Eye Pulley (T7655062N)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Zinc Ring (N100-315)
- ZORO SELECT Stem Caster, 1/2" Stem Dia., 300 lb. Ld (P12S-R030D-ST1-WB)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4548-4863)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x36" – CAPACITY: 5500 LBS (AC55-2736)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4048-3247)
- NOBLELIFT STAINLESS STEEL PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (ACS44-2748)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (DF55-2748)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x98" – CAPACITY: 4400 LBS (ACL44-2798)
- EAT-IN GWK-CGH23-25-LW CGH23 - 25 Load Wheel Kit for Manual Pallet Jack - Black (EA1777310)
- Noblelift Pallet Jacks