Shop All Stationary Lift Tables
Noblelift
Electric Stationary Ultra-Low Profile U-Shaped Single Scissor Lift Table
Mfr # 892UTFU22
Zoro # G911635817
product price: $6,502.99
/ea
Free Shipping & Returns
$6,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # 892UTFU22
- Zoro # G911635817
- Country of Origin China
- Category Stationary Lift Tables
Description
Improve worker productivity by raising the working load to the proper height using this Noblelift electric stationery ultra-low profile U-shaped single scissor lift table with a 57'' x 45'' platform and 2200 lb. capacity! With its unique U shape this lift table is ideal for lifting pallets and cages and can be used as a feeding table on the assembly line. This table is designed to lift loads from the floor to safe working heights and is ideal for use in industrial settings such as warehouses manufacturing plants and distribution centers.This table lift is made of high-quality steel and is designed to reduce worker injuries by raising the workload up to an ergonomic working height. It has a German-designed hydraulic pump that is leak-proof and has a low-maintenance design. The lift table's remote power system is easy to operate with up and down controls as well as an overload bypass valve with emergency stop controls so it's perfect for lifting and load elevation to safe working heights.Overall Dimensions:Length: 57''Width: 45''Height: 3 3/16'' - 29 5/16''Capacity: 2200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Pendant Cable, 6-Conductor/16 AWG, Attached External Strain Relief, 25' (SPCE06-25)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448T1-Q-G)
- DAYTON Cable, 3/32 In, L 250 Ft, WLL 240 Lb (2RZY5)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Royal Blue (CL1385ROYBLNT)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 2200 LBS. CAP. (ELF22-48X48)
- NOBLELIFT ELECTRIC STATIONARY LOW-PROFILE LIFT TABLE, 45"W x 61.5"L, 4400 LBS. CAP. (HTF-G44)
- NOBLELIFT ELECTRIC STATIONARY ULTRA LOW-PROFILE U-SHAPED LIFT TABLE, 57"W x 45"L, 2200 LBS. CAP. (HTF-U22)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 24"W x 48"L, 2200 LBS. CAP. (ELF22-24X48)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 17.75" x 27.5" - CAPACITY: 330 LBS (TF33)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 72"L, 5500 LBS. CAP. (ELF55-48X72)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- Noblelift Lifting Tables