Shop All Stationary Lift Tables
Noblelift
Electric Stationary Single Scissor Lift Table with 48'' x 72'' Platform ELF55-48X72
Mfr # 892ELF554872
Zoro # G911636098
product price: $5,988.99
/ea
Free Shipping & Returns
$5,988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # 892ELF554872
- Zoro # G911636098
- Country of Origin China
- Category Stationary Lift Tables
Description
Improve worker productivity by raising the working load to the proper height using this Noblelift electric stationary single scissor lift table with 48'' x 72'' platform ELF55-48X72 and a 5500 lb. capacity. It is ideal for working with parts in containers lifting and positioning work handling pallets or installing items in a conveyor system and it meets all necessary table lift safety requirements. Lifting and lowering the table is as simple as pushing a button and this table rises quickly at 5/8'' per second using 110V of AC power. It features piston rods that are chrome plated and a 3m long control cable.This table lift's compact design is composed of high-quality steel and is designed to reduce worker injuries by raising the workload up to an ergonomically correct working height. It features an emergency off switch for added safety and a high-pressure cylinder with a dual safety function. Effortlessly lift materials up to a convenient working height with this Noblelift lift table.Overall Dimensions:Length: 72''Width: 48''Height: 9 7/8'' - 47''Capacity: 5500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (55ET51)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 500 lb (2510)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 375 lb Cap (15408-001)
- RUBBERMAID COMMERCIAL 3/4 cu. yd. 600 lb. Tilt Truck (FG101100BLA)
- NOBLELIFT ELECTRIC STATIONARY ULTRA LOW-PROFILE U-SHAPED LIFT TABLE, 57"W x 45"L, 2200 LBS. CAP. (HTF-U22)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 24" x 48" - CAPACITY: 1500 LBS (TFD150)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 29.5" x 80" - CAPACITY: 2200 LBS (TG220)
- NOBLELIFT ELECTRIC LIFT TABLE - PLATFORM SIZE: 20" x 39.4" - CAPACITY: 1650 LBS (ETF165)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 32"W x 56"L, 5500 LBS. CAP. (ELF55-32X56)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.7" x 32" - CAPACITY: 1100 LBS (TF110)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- Noblelift Stationary Lift Tables