Shop All Stationary Lift Tables
Noblelift
Electric Stationary Single Scissor Lift Table with 48'' x 48'' Platform ELF44-48X48
Mfr # 892ELF444848
Zoro # G011636080
product price: $5,304.99
/ea
Free Shipping & Returns
$5,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # 892ELF444848
- Zoro # G011636080
- Country of Origin China
- Category Stationary Lift Tables
Description
Improve worker productivity by raising the working load to the proper height using this Noblelift electric stationary single scissor lift table with 48'' x 48'' platform ELF44-48X48 and a 4400 lb. capacity. It is ideal for working with parts in containers lifting and positioning work handling pallets or installing items in a conveyor system and it meets all necessary table lift safety requirements. Lifting and lowering the table is as simple as pushing a button and this table rises quickly at 5/8'' per second using 110V of AC power. It features piston rods that are chrome plated and a 3m long control cable.This table lift's compact design is composed of high-quality steel and is designed to reduce worker injuries by raising the workload up to an ergonomically correct working height. It features an emergency off switch for added safety and a high-pressure cylinder with a dual safety function. Effortlessly lift materials up to a convenient working height with this Noblelift lift table.Overall Dimensions:Length: 48''Width: 48''Height: 7 7/8'' - 39''Capacity: 4400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Swivel, w/6x3" Urethane on Iron Wheel (76-UIR-0630-S)
- LOUISVILLE Safety Shoe Bracket (PR071204)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- ADVANTAGE 500' 3/32 Dia. VC 3/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC093-187R500)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 2200 LBS. CAP. (ELF22-48X48)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 36"W x 48"L, 3300 LBS. CAP. (ELF33-36X48)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 24"W x 48"L, 2200 LBS. CAP. (ELF22-24X48)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 17.75" x 27.5" - CAPACITY: 330 LBS (TF33)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 29.5" x 80" - CAPACITY: 2200 LBS (TG220)
- NOBLELIFT ELECTRIC LIFT TABLE - PLATFORM SIZE: 19.7" x 35.75", CAPACITY: 770 LBS (ETFD77)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- Noblelift Lifting Tables