No Product Image Available

Noblelift

Electric Stationary Single Scissor Lift Table with 36'' x 48'' Platform ELF33-36X48


product price: $4,961.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve worker productivity by raising the working load to the proper height using this Noblelift electric stationary single scissor lift table with 36'' x 48'' platform ELF33-36X48 and a 3300 lb. capacity. It is ideal for working with parts in containers lifting and positioning work handling pallets or installing items in a conveyor system and it meets all necessary table lift safety requirements. Lifting and lowering the table is as simple as pushing a button and this table rises quickly at 1 1/4'' per second using 110V of AC power. It features piston rods that are chrome plated and a 3m long control cable.This table lift's compact design is composed of high-quality steel and is designed to reduce worker injuries by raising the workload up to an ergonomically correct working height. It features an emergency off switch for added safety and a high-pressure cylinder with a dual safety function. Effortlessly lift materials up to a convenient working height with this Noblelift lift table.Overall Dimensions:Length: 48''Width: 36''Height: 7 7/8'' - 39''Capacity: 3300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.