Shop All Stationary Lift Tables
Noblelift
Electric Stationary Single Scissor Lift Table with 32'' x 56'' Platform ELF55-32X56
Mfr # 892ELF553256
Zoro # G911790455
product price: $4,927.99
/ea
Free Shipping & Returns
$4,927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # 892ELF553256
- Zoro # G911790455
- Country of Origin China
- Category Stationary Lift Tables
Description
Improve worker productivity by raising the working load to the proper height using this Noblelift electric stationary single scissor lift table with 32'' x 56'' platform ELF55-32X56 and a 5500 lb. capacity. It is ideal for working with parts in containers lifting and positioning work handling pallets or installing items in a conveyor system and it meets all necessary table lift safety requirements. Lifting and lowering the table is as simple as pushing a button and this table rises quickly at 5/8'' per second using 110V of AC power. It features piston rods that are chrome plated and a 3m long control cable.This table lift's compact design is composed of high-quality steel and is designed to reduce worker injuries by raising the workload up to an ergonomically correct working height. It features an emergency off switch for added safety and a high-pressure cylinder with a dual safety function. Effortlessly lift materials up to a convenient working height with this Noblelift lift table.Overall Dimensions:Length: 56''Width: 32''Height: 9 7/8'' - 47''Capacity: 5500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 15' Cam Strap w/ S-Hook (C5115SH)
- DAYTON Master Link, WLL24000Lb, 1In (5WRR9)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- US CARGO CONTROL 1" Heavy Duty Weld-On Forged D Shaped Lashing Ring - 47,000 Lbs (FH21441L)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.75" x 35.75" - CAPACITY: 770 LBS (TFD77)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 36"W x 48"L, 3300 LBS. CAP. (ELF33-36X48)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 29.5" x 80" - CAPACITY: 2200 LBS (TG220)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 2200 LBS. CAP. (ELF22-48X48)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 4400 LBS. CAP. (ELF44-48X48)
- NOBLELIFT ELECTRIC LIFT TABLE - PLATFORM SIZE: 19.7" x 35.75", CAPACITY: 770 LBS (ETFD77)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- Noblelift Stationary Lift Tables