Shop All Stationary Lift Tables
Noblelift
Electric Stationary Single Scissor Lift Table with 24'' x 48'' Platform ELF22-24X48
Mfr # 892ELF222448
Zoro # G411636000
product price: $3,575.99
/ea
Free Shipping & Returns
$3,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # 892ELF222448
- Zoro # G411636000
- Country of Origin China
- Category Stationary Lift Tables
Description
Improve worker productivity by raising the working load to the proper height using this Noblelift electric stationary single scissor lift table with 24'' x 48'' platform ELF22-24X48 and a 2200 lb. capacity. It is ideal for working with parts in containers lifting and positioning work handling pallets or installing items in a conveyor system and it meets all necessary table lift safety requirements. Lifting and lowering the table is as simple as pushing a button and this table rises quickly at 1 1/2'' per second using 110V of AC power. It features piston rods that are chrome plated and a 3m long control cable.This table lift's compact design is composed of high-quality steel and is designed to reduce worker injuries by raising the workload up to an ergonomically correct working height. It features an emergency off switch for added safety and a high-pressure cylinder with a dual safety function. Effortlessly lift materials up to a convenient working height with this Noblelift lift table.Overall Dimensions:Length: 48''Width: 24''Height: 7 7/8'' - 39''Capacity: 2200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO #7 Alligator Lacing, 24 In, Steel, PK4 (28000316)
- BLUFF MANUFACTURING Steel Post Protector, 12" (1/4PO12)
- DAYTON Festoon Support Bracket Clip, C-Track (33N239)
- VESTIL Fork Mounted Drum Carrier & Rotator DCR-205-15 1500 Lb. Capacity (DCR-205-15)
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75" x 32"-CAP: 1100 LBS (TF110S)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 17.75" x 27.5" - CAPACITY: 330 LBS (TF33)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 4400 LBS. CAP. (ELF44-48X48)
- NOBLELIFT ELECTRIC STATIONARY LOW-PROFILE LIFT TABLE, 45"W x 61.5"L, 4400 LBS. CAP. (HTF-G44)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 20" x 40" - CAPACITY: 2200 LBS (TF220)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.75" x 35.75" - CAPACITY: 770 LBS (TFD77)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- Noblelift Stationary Lift Tables