Shop All Pallet Jacks
Noblelift
ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAPACTY: 3300 LBS-Li-ion BAT.
Mfr # PTE33N-2745
Zoro # G1324846
product price: $3,083.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,083.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # PTE33N-2745
- Zoro # G1324846
- Country of Origin China
- Category Pallet Jacks
Description
Electric Pallet Jack, Lithium Battery, Easy Pull-out Battery design for quick exchange, Capacity: 3300 lbs., Fork Size: 27"W x 45"L, Min. Lowered Height: 3", Max. Lifting Height: 7", Polyurethane Non-marking Drive wheel, Red non-marking Single Fork Load Wheels, Entry and Exit Pallet Rollers, Pin-wheel option, Stability casters
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIFIED INDUSTRIES Festoon Trolley, ETA-8 (20090)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051BK)
- TRI-ARC 27 ft Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Gray Powder Coated Finish (WLFC1224)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 10BF (BTI103)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x60" – CAPACITY: 4400 LBS (ACL44-2160)
- NOBLELIFT PREMIUM GALVANIZED PALLET JACK-FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (ACZ44-2748)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 18"x36" – CAPACITY: 5500 LBS (AC55-1836)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x72" – CAPACITY: 4400 LBS (ACL44-2172)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE: 27"x48"–CAPACITY: 5500 LBS-STEEL WHEELS (AC55-2748SW)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x42" – CAPACITY: 5500 LBS (AC55-2742)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- Noblelift Pallet Jacks & Pallet Tilters