Shop All Mobile Lift Tables
Noblelift
Electric Mobile Single Scissor Lift Table with 20'' x 39 3/8'' Platform ETF165
Mfr # 892ETF165
Zoro # G811635894
Free Shipping & Returns
$5,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noblelift
- MFR # 892ETF165
- Zoro # G811635894
- Country of Origin China
- Category Mobile Lift Tables
Description
Improve worker productivity by raising the working load to the proper height using this Noblelift electric mobile single scissor lift table with 20'' x 39 3/8'' platform ETF165 and a 1650 lb. capacity. It is ideal for working with parts in containers lifting and positioning work handling pallets or installing items in a conveyor system. It features an overload protection system and chrome-plated handle for added durability and longevity. The supreme quality hydraulic pump is German-designed and leak-proof!This table lift is made of high-quality steel and is designed to reduce worker injuries by raising the workload up to an ergonomically correct working height. The dual brakes with foot pedal allow you to lock it firmly in place. The casters are smooth gliding and the polyurethane wheels won't leave marks. Lifting and lowering the table is simple with its 24V battery and lift speed of 10 seconds. Plus the rigid electric motor is quiet making this table lift ideal for transporting products. Effortlessly lift materials up to a convenient working height with this Noblelift lift table.Overall Dimensions:Length: 39 3/8''Width: 20''Height: 16 1/2'' - 38''Capacity: 1650 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Fiberglass Stepladder, 225 lb Capacity (5904)
- VESTIL Rubber Airline Wheel Chock, Rope, 6 x 18 (AC-18)
- WERNER 2-Step Fiberglass Step Stool with 300 lb. Load Capacity in Blue/Silver/Yellow (6202)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S-H)
- VESTIL Steel Self Elevating Spring Table, 24" x 24", 1120 lb Capacity (ETS-1120-24)
- DAYTON Scissor Lift Table, 1760 lb. Cap, 20-1/2"W, 39-1/2"L (33W287)
- VESTIL Air Hydraulic Steel Cart, 2000 lb. Cap, 24"W, 47-1/4"L (AIR-2000)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L (33W295)
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- VESTIL Premium Single Scissor Cart, 1000 lb. Cap, 23-3/5"W, 35-2/5"L (CART-1000-S-HR)
- Noblelift Lifting Tables