Shop All Mobile Lift Tables
Noblelift
Electric Mobile Single Scissor Lift Table with 19 11/16'' x 33 3/8'' Platform ETF66
Mfr # 892ETF66
Zoro # G011635885
product price: $4,277.99
/ea
Free Shipping & Returns
$4,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # 892ETF66
- Zoro # G011635885
- Country of Origin China
- Category Mobile Lift Tables
Description
Improve worker productivity by raising the working load to the proper height using this Noblelift electric mobile single scissor lift table with 19 11/16'' x 33 3/8'' platform ETF66 and a 660 lb. capacity. It is ideal for working with parts in containers lifting and positioning work handling pallets or installing items in a conveyor system. It features an overload protection system and chrome-plated handle for added durability and longevity. The supreme quality hydraulic pump is German-designed and leak-proof!This table lift is made of high-quality steel and is designed to reduce worker injuries by raising the workload up to an ergonomically correct working height. The dual brakes with foot pedal allow you to lock it firmly in place. The casters are smooth gliding and the polyurethane wheels won't leave marks. Lifting and lowering the table is simple with its 24V battery and lift speed of 10 seconds. Plus the rigid electric motor is quiet making this table lift ideal for transporting products. Effortlessly lift materials up to a convenient working height with this Noblelift lift table.Overall Dimensions:Length: 33 3/8''Width: 19 11/16''Height: 11 3/8'' - 34 1/5''Capacity: 660 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2TAA5)
- BULK-STRAP Cinch Strap, 2" x 48", Black (A0248SSB)
- ZORO SELECT Standard Plate Caster, Rigid, 100 lb. (493W78)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- VESTIL Premium Single Scissor Cart, 1000 lb. Cap, 23-3/5"W, 35-2/5"L (CART-1000-S-HR)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24'' (PAKLT08)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Folding Handle, 27 x 17 Platform, 330 Lb. Capacity (168073)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L (A-500)
- DAYTON Scissor Lift Table, 1760 lb. Cap, 20-1/2"W, 39-1/2"L (33W287)
- VESTIL Mechanical Scissor Cart, Steel (CART-660-M)
- Noblelift Mobile Lift Tables