Shop All Stationary Lift Tables
Noblelift
ELECTRIC LIFT TABLE - PLATFORM SIZE: 20" x 39.4" - CAPACITY: 1650 LBS
Mfr # ETF165
Zoro # G9779093
product price: $2,735.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,735.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # ETF165
- Zoro # G9779093
- Country of Origin China
- Category Stationary Lift Tables
Description
Electric Single Scissor Lift Table, Capacity: 1650 lbs, Platform Size: 20" x 39.4", Min. Lowered Height: 16.5", Max. Lift Height: 38", Max. Lift Speed: 10 sec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER End Guard Rail Kit For 24" Wide Plank (08226)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242-D3)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J068)
- VALLEY CRAFT Fork Pockets, for Security Cart, Blue (F89558B)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 24"W x 48"L, 2200 LBS. CAP. (ELF22-24X48)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.75" x 35.75" - CAPACITY: 770 LBS (TFD77)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 29.5" x 80" - CAPACITY: 2200 LBS (TG220)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 32"W x 56"L, 5500 LBS. CAP. (ELF55-32X56)
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75"x35.75"-CAP: 2200 LBS (TFD77S)
- NOBLELIFT ELECTRIC STATIONARY LOW-PROFILE LIFT TABLE, 45"W x 61.5"L, 4400 LBS. CAP. (HTF-G44)
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- Noblelift Lifting Tables