Shop All Pallet Jacks
Noblelift
ECONOMY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS
Mfr # DF55-2748
Zoro # G9779181
original price:
$473.10
11% off
new price: $417.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$417.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noblelift
- MFR # DF55-2748
- Zoro # G9779181
- Country of Origin China
- Category Pallet Jacks
Description
Economy Manual Pallet Jack DF55 series, Two-piece Welded pump, Capacity 5500lbs, Fork Size: 27"W x 48"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S-S22)
- LUXOR Blue 18x32 2 Tub Cart (EC11-BU)
- VESTIL Beam Tongs, 2 Ton, 8"Max Beam Width (BT-40)
- GENIE Fork Extension Pin, Steel, 1/2 in. dia (80679GT)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x60" – CAPACITY: 4400 LBS (ACL44-2160)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (AC55-2748)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x72" – CAPACITY: 4400 LBS (ACL44-2172)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (AC55-2148)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 6600 LBS (AC66-2748)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 21"x48"-CAP: 3300 LBS (DGB33-2148)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4548-4863)
- Noblelift Pallet Jacks & Pallet Tilters