Shop All Stackers
Noblelift
2200 lb. Semi-Electric Hydraulic Stacker with 98'' Max Lift Height SPN22-98
Mfr # 892SPN2298
Zoro # G411635829
product price: $6,639.99
/ea
Free Shipping & Returns
$6,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Safely lift your products with ease using this Noblelift semi-electric hydraulic stacker with 98'' max lift height SPN22-98 and a 2200 lb. capacity. Ideal for light-duty lifting of skids racks loads and objects its forks and base legs adjust from side to side to accommodate differing load widths. With two rigid and two swivel casters this stacker provides four-wheel support when dealing with heavy loads. The comfortable ergonomic steering handle is spring-loaded and the dual-push handles mounted to the mast are at a comfortable height for easy handling. Equipped with an integrated 12V / 150Ah deep cycle maintenance-free battery that provides just the right amount of power to lift your load up to 2200 lb. capacity and the built-in charger provides easy and dependable charging.This stacker features foot pedal parking and a safety screen to protect the operator while in use. For added convenience the load can be lifted electrically using the mounted controls on the dash. Moving the stacker is done manually. Its durable and dependable mast is composed of rolled U-profiles and has a powerful 2.1 horsepower lift motor. This stacker has a chrome-plated piston and adjustable lifting chain for added durability and convenience. Additionally the forks lower to a minimum height of 2 1/8'' and lift to a maximum height of 98''. Maximize efficiency in your space using this Noblelift stacker!Overall Dimensions:Length: 62 1/2''Width: 46'' - 58''Height: 72''Fork Dimensions:Length: 42''Width: 4''Capacity: 2200 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 9-1/2InW (3W432)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00541)
- GENIE Gen5 Control Box Plate (100840GT)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00081)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 98" - CAP: 2200 LBS (SFH22-98)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 118" - CAP: 2200 LBS (SFH22-118)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63"-CAP: 2200 LBS (SPN22-63)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 126" - CAP: 2200 LBS (PSE22LSL-126)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 98"-CAP: 2200 LBS (SPN22-98)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- Noblelift Stackers