Shop All Stackers
Noblelift
2200 lb. Manual Hydraulic Stacker with 98'' Max Lift Height SFH22-98
Mfr # 892SFH2298
Zoro # G011635984
product price: $4,467.99
/ea
Free Shipping & Returns
$4,467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Safely lift your products with ease using this Noblelift manual hydraulic stacker with 98'' max lift height SFH22-98 and a 2200 lb. capacity. Ideal for lifting skids racks loads and objects its forks and straddle legs adjust from side to side to accommodate differing load widths. With two rigid and two swivel casters this stacker provides four-wheel support when dealing with heavy loads. The comfortable ergonomic steering handle is spring-loaded and the dual-push handles mounted to the mast are at a comfortable height for easy handling.This stacker features wheel locks and a safety screen to protect the operator while in use. For added convenience the load can be lifted using the handle or the hydraulic foot pedal that folds up and out of the way when you are finished using it. Additionally the forks lower to a minimum height of 2 3/4'' and lift to a maximum height of 98''. Maximize efficiency in your space using this Noblelift stacker!Overall Dimensions:Length: 56''Width: 43'' - 54''Height: 69 3/4''Fork Dimensions:Length: 36''Width: 4''Capacity: 2200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN2)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- ANCRA CARGO 2″ X 6′ 2-PLY TAPERED LOOP EYE-TO-EYE LIFTING SLING (20-EE2-9802X6)
- RUBBERMAID Caster Only (1) For - Part# 2523-L1 (2523-L1)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 98"-CAP: 2200 LBS (SPN22-98)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 114" - CAP: 2200 LBS (PSE22LSL-114)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 118" - CAP: 2200 LBS (SFH22-118)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138" - CAP: 2200 LBS (PSE22LSL-138)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- VESTIL Stacker Narrow Mast Power Drive AA, Load Cap. 2500 lb. (SNM-90-AA)
- Noblelift Stackers