Shop All Grill Accessories
Noble Products
Grill / Griddle Cleaning Kit
Mfr # 579678KIT
Zoro # G111582362
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noble Products
- MFR # 579678KIT
- Zoro # G111582362
- Country of Origin China
- Category Grill Accessories
Description
Including a Scrubble by ACS 676 grill screen/pad holder 10 Scrubble by ACS GP100 grill polish pads and 20 grill screens this grill / griddle cleaning kit gives you everything you need to keep your griddle clean throughout the day! The remarkable scouring power of the polish pad helps to easily remove burnt-on food and grease. Plus the grill screen can be used on hot grills to remove food particles and restore your grill's original shine at operating temperatures. With an open mesh design the screen will resist clogging and won't leave a mess on your grill.The pad and screen secure to the included holder to help protect hands from burns while improving leverage. The holder also facilitates even pressure distribution for more efficient cleaning action and a prolonged pad or screen life. Made with high heat-resistant resins the holder won't melt or burn when exposed to temperatures up to 400 degrees Fahrenheit. Ensure your grill or griddle is clean at the end of every busy shift by using this cleaning kit!Kit Includes:- 1 Scrubble by ACS 676 grill screen/pad holder- 10 Scrubble by ACS GP100 grill polish pads- 20 grill screensOverall Dimensions:Holder: 7 7/8'' x 7 3/4'' x 8 1/2''Pad: 6'' x 4''Screen: 5 1/2'' x 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL SOLUTIONS Farm Digestant, 1.75lb Jar, PK6 (5165003)
- FLOWZONE M18 110 Degree Nozzle (FZAABD)
- ZIPPO Butane Lighter Insert - Single Torch (65826)
- MTD Plug Mulch Kit 48/ (731-04651)
- EXTREME MAX Caliente 4001.0012 Argentine/Tuscan Style Grill Kit (Universal for 22.5” Weber-Style Grills) (4001.0012)
- AVENGER 7536 Universal Stainless Steel Flavorizer Bars 22.6 Inches, Heat Plat (7536)
- GRILL MARK Stainless Steel Black/Silver Grill Turner/Tong 2 pk (02859ACE)
- FLAME KING 11 lb Steel Empty LP Tank with Gauge (YSN11SQT)
- WEBER Weber Repl Igniter Kit (7629)
- CLASSIC ACCESSORIES Kamado Ceramic Grill Cover, X-Large, Black (55-396-050401-EC)
- YUKON GLORY portable grill/griddle table (YG-1000)
- Noble Products Grill Accessories