No Product Image Available

Noble Chemical

Sierra by 2.5 gallon / 320 oz. Non-Ammoniated Concentrated Stripping Floor Finish


product price: $96.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

An ideal addition to any cleaning or janitorial service this Sierra stripping floor finish is designed to quickly unlock all waterbased finishes. Its formula is highlyconcentrated and doesn't use harsh solvents or abrasives ensuring your floors remain undamaged. Plus it's suitable for use on vinyl tile vinyl asbestos asphalt tile linoleum rubber tile concrete flagstone terrazzo and ceramic tile making it great for a variety of floors within your establishment. Simple Instructions : For normal stripping dilute 8 to 10 ounces of concentrate per gallon of warm water. For heavyduty stripping dilute 12 to 16 ounces of concentrate per gallon. When using it in extreme cases dilute 20 to 26 ounces of concentrate per gallon. Spread a liberal amount of solution onto the floor to be stripped. Allow it to stand for 5 to 10 minutes before scrubbing with a stripping pad. Rinse thoroughly before applying any new finish or wax. Resealable Cap : The resealable cap allows you to keep the cleaner contained and ensure easy storage. EasyToUse Handle : The handle promotes effortless transportation lifting and pouring within your facility. Noble Chemical Brand : Noble Chemical brand supplies are a smart addition to any restaurant hotel or healthcare facility. Be sure to check out our quantity discounts for even better wholesale savings!

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.