Shop All Floor Cleaners and Maintainers
Noble Chemical
Sierra by 2.5 gallon / 320 oz. Fast Drying Ready-to-Use Floor Finish
Mfr # 999FF3
Zoro # G411790542
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noble Chemical
- MFR # 999FF3
- Zoro # G411790542
- Country of Origin China
- Category Floor Cleaners and Maintainers
Description
This fast drying floor finish is an easy to use finish designed for high traffic areas where high gloss and durability are critical. Use this product in your supermarket or department store to revitalize your dull worn out floors. This product meets the maximum content requirements for Volatile Organic Compounds VOCs as established by state and Federal regulations. Versatile FastDrying Finish : This fast drying floor finish is suitable for use on vinyl tile vinyl asbestos asphalt tile linoleum rubber tile terrazzo sealed wood and quarry tile. It's an excellent product for damp mopping and spray buffing with any speed buffing machine. Preparation : If stripping is necessary use a high quality product and follow directions accordingly. Sweep up excess dirt and dust. Clean with a good quality cleaner to remove dirt and oils. Follow with a thorough rinsing and allow to dry completely. Finishing : Spread a liberal coat of finish evenly across the floor with a clean mop or applicator. Allow each coat to dry at least 45 minutes before applying the next coat. Use two to three coats or as desired. Maintenance : The floor may be maintained using a quality floor cleaner and damp mopping regularly. Spray buffing or mopon restoring may also be done after sweeping up loose dirt and dust. Follow directions for each product accordingly. Noble Chemical Brand : Noble Chemical brand supplies are a smart addition to any restaurant hotel or healthcare facility. Be sure to check out our quantity discounts for even better wholesale savings!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL WypAll GeneralClean X60 Multi-Task Cleaning Cloths, Jumbo Roll, Blue (1100 Sheets/Roll, 1 Roll/Case) (34965)
- BOARDWALK 56 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (Z8648VNK)
- RUBBERMAID COMMERCIAL Autofoam Hand Soap Refill, Lotion Soap with Moisturizer, Light Floral Scent, 1,000 mL Refill (FG750383)
- TECHSPRAY General Purpose Cleaner Wipes, Packet, Cloth, 50 Wipes, 5 1/2 in x 5 1/2 in, White, Unscented (1610-50PK)
- MINWAX Low Gloss Hardwood Floor Reviver Liquid 32 oz (609604444)
- BONA Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 1 gal Refill (WM700018175)
- SCOTCHGARD Floor Protector, Liquid, 2.5 gal, Jug, PK2 (PS25G)
- OIL-DRI Mighty Green Sanded Sweeping Compound (L91050MG)
- ZEP Hardwood Laminate Floor Cleaner, Blue (ZPEZUHLF32)
- DIVERSEY Floor Cleaner, Revive, 5 Gallon, Pink (DVO904636)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (48RF46)
- Noble Chemical Floor Cleaners and Maintainers