Shop All Floor Cleaners and Maintainers
Noble Chemical
Sierra by 2.5 gallon / 320 oz. Fast Drying Ready-to-Use Floor Finish
Mfr # 149FF3
Zoro # G411635232
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noble Chemical
- MFR # 149FF3
- Zoro # G411635232
- Country of Origin China
- Category Floor Cleaners and Maintainers
Description
This fast drying floor finish is an easy to use finish designed for high traffic areas where high gloss and durability are critical. Use this product in your supermarket or department store to revitalize your dull worn out floors. This product meets the maximum content requirements for Volatile Organic Compounds VOCs as established by state and Federal regulations. Versatile FastDrying Finish : This fast drying floor finish is suitable for use on vinyl tile vinyl asbestos asphalt tile linoleum rubber tile terrazzo sealed wood and quarry tile. It's an excellent product for damp mopping and spray buffing with any speed buffing machine. Preparation : If stripping is necessary use a high quality product and follow directions accordingly. Sweep up excess dirt and dust. Clean with a good quality cleaner to remove dirt and oils. Follow with a thorough rinsing and allow to dry completely. Finishing : Spread a liberal coat of finish evenly across the floor with a clean mop or applicator. Allow each coat to dry at least 45 minutes before applying the next coat. Use two to three coats or as desired. Maintenance : The floor may be maintained using a quality floor cleaner and damp mopping regularly. Spray buffing or mopon restoring may also be done after sweeping up loose dirt and dust. Follow directions for each product accordingly. Noble Chemical Brand : Noble Chemical brand supplies are a smart addition to any restaurant hotel or healthcare facility. Be sure to check out our quantity discounts for even better wholesale savings!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (32UV10)
- FINISH LINE 48" x 180' IPS XMF48 Finish Line Pre-Folded Masking Film (XMF48)
- KRAFT TOOL Medium Gray Flagg Bricklayers Brush, 13 (BL428)
- BOBRICK Cat 74 Key for Towel Dispensers, Metal Key (B-330-43)
- DIVERSEY Floor Cleaner, 1 gal., Surfactant, White (94512759)
- ZEP Concrete Floor Cleaner, Powder, 500lb, Drum (72380)
- HOMECARE PRODUCTS 128 oz Ready to Use Gallon Tough Action-Tile & Grout Deep Cleaning (HO3535222)
- 3M Floor Enhancer Concentrate, 0.5gal, Bottle (35A)
- DIVERSEY Maintainer/Rejuvenator, Revive Plus, RTD, 5L, Red (DVO93359764)
- HAGERTY 32 Oz. Chandelier Cleaner (91320)
- OIL EATER Floor Cleaner, Odorless, 1.5 oz., PK100 (AOF42G01801)
- Noble Chemical Floor Cleaners and Maintainers