No Product Image Available

Noble Chemical

Sierra by 2.5 gallon / 320 oz. Concentrated Instant Floor Finish Emulsifier


product price: $137.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This aggressive Sierra emulsifier is designed for easy removal of heavy buildups and excessively burnished finishes. Not only can it be used as a noscrub floor stripper it can also be used with a conventional floor machine and pad depending on the concentration of the product and the condition of the floor's surface. Plus it's suitable for use on vinyl tile vinyl asbestos asphalt tile linoleum rubber tile concrete flagstone terrazzo and ceramic tile making it great for a variety of floors in your establishment. StepByStep Instructions : Before using the emulsifier sweep or dust mop the floor to remove any debris. Dilute the concentrate from 1:3 to 1:14 32 oz. to 9 oz./gal with cold or warm water depending on the age and buildup of the finish. Do not use hot water. Apply the solution liberally with a mop to a small area being sure to completely cover floor to baseboards. After 3 to 5 minutes agitate the wet section with a mop or machine scrub. Pick up the solution using a mop wet vac or automatic scrubber. Rinse the surface thoroughly with clear water to remove residue as necessary. Please note that asphalt tile and rubber flooring could be affected by stripping solutions in high concentrations with hot water. Always test the floor before proceeding. Resealable Cap : The resealable cap allows you to keep the cleaner contained and ensure easy storage. EasyToUse Handle : The handle promotes effortless transportation lifting and pouring within your facility. Noble Chemical Brand : Noble Chemical brand supplies are a smart addition to any restaurant hotel or healthcare facility. Be sure to check out our quantity discounts for even better wholesale savings!

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.